MC Cable, Aluminum Flex, (3) 3/0 AL w/Ground

Item #: 817338

Cat #: MCAL3/03/03/04STRWG1000RL

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 3/0 AWG Stranded Aluminum with 4 AWG Ground

Overview

MC Cable, Aluminum Flex, (3) 3/0 AWG Stranded Aluminum with 4 AWG Ground

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL3/03/03/04STRWG1000RL

Specifications

Gauge: 3/0 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Gauge: 3/0 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Reel