This product has been discontinued.
Xitanium 100W Dim Control 0-10V to PWM
Item #:
817402
Cat #:
913710830902M
UPC:
781087062470
Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, Output Power Range: 100 W, Input Power max: 100 W, Output Voltage Range: 12-24 V, Output Current Range (mA): 5000, Dimming range: 100-0 %, Input Current max: 5000 (max) mA, Input Voltage Range: (DC) 12-24 V, Type of Dimming 0-10V.
Overview
LED Driver, Output Power Range: 100 W, Input Power max: 100 W, Output Voltage Range: 12-24 V, Output Current Range (mA): 5000, Dimming range: 100-0 %, Input Current max: 5000 (max) mA, Input Voltage Range: (DC) 12-24 V, Type of Dimming 0-10V.
Also known as: 781087062470, 913710830902M
Specifications
Wattage: | 100 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 100 |
Light Technology: | LED |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)