Eaton Bussmann series high speed cylindrical fuse

Item #: 81742

Cat #: FWA-15A10F

UPC: 051712795210

to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed cylindrical fuse

Overview

Eaton Bussmann series high speed cylindrical fuse

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712795210, FWA-15A10F

Specifications

Volts AC: 150
Length: 38 mm
Amps: 15
Volts DC: 150
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 150
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Class: aR
Length: 38 mm
Volts DC: 150
Diameter: 10 mm
Interrupt Rating AC: 200 kA