14W PAR30L LED Lamp, 35K

Item #: 817450

Cat #: S8972

UPC: 045923089725

to view pricing and more.
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 890, CRI: 83, Color Temperature: 3500K, Beam Angle: Flood 60°

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 890, CRI: 83, Color Temperature: 3500K, Beam Angle: Flood 60°
Also known as: 045923089725, S8972

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 890
Color Rendering Index (CRI): 83
Color: White
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 60°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 14
Light Technology: LED
Angle: 60°
Shape: PAR30L (Sealed Beam Long)
Lumens: 890
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes