Terminal Block, Plug-in Type Center Jumper, 5P, for 1492-RAFB4

Item #: 81759

Cat #: 1492-CJRA10-5

UPC: 611320329520

to view pricing and more.
Documents & Guides
Terminal Block, Plug-In Type Center Jumper, 5 Pole, Gray, for 1492-RAFB4, 10 in a Package

Overview

Terminal Block, Plug-In Type Center Jumper, 5 Pole, Gray, for 1492-RAFB4, 10 in a Package
Also known as: 611320329520, 1492-CJRA10-5

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 5
Standards: Build America Buy America Compliant
Type: Terminal Block, Jumper
Color: Gray
Standards: Build America Buy America Compliant
Family / Style: 1492
Poles: 5