Raceway Device Box, 1-Gang, Depth: 1.75", Non-Metallic

Item #: 81768

Cat #: HBL57482IV

UPC: 783585217116

Sign In or Register to view pricing and more.
Documents & Guides
Raceway Device Box, 1-Gang, Depth: 1.75", Non-MetallicRaceway Device Box, 1-Gang, Depth: 1.75 Inch, Non-Metallic

Overview

Raceway Device Box, 1-Gang, Depth: 1.75", Non-MetallicRaceway Device Box, 1-Gang, Depth: 1.75 Inch, Non-Metallic
Also known as: 783585217116, HBL57482IV

Features & Benefits

  • Rounded corners eliminate sharp edges
  • Wallplates are mounted with no perimeter profile exposed
  • Hubbell Handi-Screw® eliminates difficult to install long screws

Specifications

Color: Ivory
Material: Steel
Height: 4.540 in
Width: 4.640 in
Depth: 4.640 in
Color: Ivory
Height: 4.540 in
Depth: 4.640 in
Material: Steel
Width: 4.640 in