RAB FFLED52SFY

Item #: 817689

Cat #: FFLED52SFY

UPC: 019813224473

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB FFLED52SFY

Ultra efficient LED and optical design Replaces 175W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Also known as: 019813224473, FFLED52SFY

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 52
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 7332
Color Temperature: 3000 (Warm White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 52
Color: Bronze
Lumens: 7332