SpectraCool Narrow Hazardous Location AC, 11000BTU 460V, Lt Gray, Steel

Item #: 817741

Cat #: NHZ431246G300

UPC: 783510286514

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ431246G300 item is rated 11000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ431246G300 item is rated 11000BTU 460V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286514, NHZ431246G300

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 43 in
Material: Steel
Wattage: 3223
BTU: 11000
Width: 11.500 in
Color: Light Gray
Material: Steel
BTU: 11000
Depth: 14 in
Height: 43 in
Wattage: 3223