Undercabinet LED, 14", Designer White, No Switch

Item #: 817766

Cat #: UPLED14-30K-80CRI-WH-NS

UPC: 661209394163

to view pricing and more.
Undercabinet LED Fixture, 14 Inch, Pro-Series, Designer White, No Switch

Overview

Undercabinet LED Fixture, 14 Inch, Pro-Series, Designer White, No Switch
Also known as: 661209394163, UPLED14-30K-80CRI-WH-NS

Specifications

Volts AC: 120
Color: White
Length: 14 in
Wattage: 6.500
Light Technology: LED
Volts AC: 120
Length: 14 in
Light Technology: LED
Color: White
Wattage: 6.500