2
more

EFSE FWP-30B 30AMP 700V AC SEMI-CON
Item #: 81787
Cat #: FWP-30B
UPC: 051712557832
Sign In or Register to view pricing and more.
Documents & Guides
BUSSMAN FWP-30B
Overview
BUSSMAN FWP-30B
Also known as: 051712557832, FWP-30B
Specifications
| Amps: | 30 |
| Volts AC: | 700 |
| Speed: | High-Speed |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Amps: | 30 |
| Speed: | High-Speed |
| Interrupt Rating AC: | 200 kA |
| Volts AC: | 700 |
| Mounting: | Bolt On |
| Class: | aR |