Kinetix Low Inertia Servo, 480 V AC, 115 mm Blt Circ, 2 Mag, 6750 R

Item #: 817879

Cat #: VPL-B1152T-PJ14AA

UPC: 885630552477

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 115 mm Blt Circ, 2 Mag, 6750 RPM, Multi Turn, Keyed, Hold Brk

Overview

Kinetix Low Inertia Servo, 480 V AC, 115 mm Blt Circ, 2 Mag, 6750 RPM, Multi Turn, Keyed, Hold Brk

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1152T-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 6750 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630552477, VPL-B1152T-PJ14AA

Specifications

Type: Servo Motor
Type: Servo Motor