Contactor, Definite Purpose, 60A, 3P, 120VAC Coil

Item #: 817959
Cat #: CR353FF3BA1AB
UPC: 783166407059
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 60 Amp, 3-Pole, 120 Volt AC Coil, Open, with Auxiliary Contacts

Overview

Contactor, Definite Purpose, 60 Amp, 3-Pole, 120 Volt AC Coil, Open, with Auxiliary Contacts
Also known as: 783166407059, CR353FF3BA1AB

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: CR353
Volts AC: 600
Amps: 60
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Family / Style: CR353
Amps: 60

Customer Reviews

No reviews for this product
(0)