Maestro RF Dimmer, Black

Item #: 818057

Cat #: MRF2-6CL-BL

UPC: 784276055475

to view pricing and more.
Maestro Multi-location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Black

Overview

Maestro Multi-location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Black

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276055475, MRF2-6CL-BL

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Color: Black
Wattage: 600, 150
Family / Style: Maestro
Volts AC: 120
Color: Black