Console Body

Item #: 81806

Cat #: C1460BD

UPC: 783510102906

to view pricing and more.
Documents & Guides
No Documents Available
Console, C14 Type, 2 Door, Size/Dims: 50" x 60" x 23", Material/Finish: Steel/Paint. - DISC PER MFR

Overview

Console, C14 Type, 2 Door, Size/Dims: 50" x 60" x 23", Material/Finish: Steel/Paint. - DISC PER MFR
Also known as: 783510102906, C1460BD

Specifications

Material: Steel
Material: Steel