PolyPro Polyester Mounting Bracket Kits, fits 6-inch, Lt Gray, Polycarbonate

Item #: 818153

Cat #: APOLYFT6

UPC: 783510171254

to view pricing and more.
Replacement PolyPro mounting brackets (as included with standard PolyPro models). This PolyPro Polyester Mounting Bracket Kits, APOLYFT6 item fits 6-inch with a material of Polycarbonate colored Lt Gray.

Overview

Replacement PolyPro mounting brackets (as included with standard PolyPro models). This PolyPro Polyester Mounting Bracket Kits, APOLYFT6 item fits 6-inch with a material of Polycarbonate colored Lt Gray.

Replacement PolyPro mounting brackets are sold in sets of two and include hardware for mounting to enclosure. Included with standard PolyPro models.

Also known as: 783510171254, APOLYFT6

Specifications

Color: Light Gray
Material: Polycarbonate
Finish: Smooth Matte
Weight: 0.200 lb
Color: Light Gray
Finish: Smooth Matte
Material: Polycarbonate
Weight: 0.200 lb