BIT,NAILEATER 11/16 (.687) X 8.00(62PTS)

Item #: 81824

Cat #: 62PTS-11/16

UPC: 783310317906

to view pricing and more.
Nail Eater« Extreme 11/16" hole diameter. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point raws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. P.O.P packaged.

Overview

Nail Eater« Extreme 11/16" hole diameter. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point raws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. P.O.P packaged.

Improved cutting edge provides 30% longer life span

Patented new design for improved cutting and cleaner holes

Self-feeding screw point draws bit through wood

Unique patented design cutting angle - smoother starts, reduced cutting loads

Made of super tough, heat-treated steel

Cuts through nails and provides longer life

Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s

See Bit Extensions if more length is required

P.O.P packaged

Also known as: 783310317906, 62PTS-11/16

Specifications

Material: Steel
Material: Steel