SpectraCool Compact Indoor with RAC N17, 1800BTU 115V, Lt Gray, Steel

Item #: 818267

Cat #: N170216G020

UPC: 783510255664

to view pricing and more.
SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor with RAC N17, N170216G020 item is rated 1800BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor with RAC N17, N170216G020 item is rated 1800BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510255664, N170216G020

Specifications

Color: Light Gray
Width: 12 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 527
Depth: 8.400 in
Height: 17.640 in
BTU: 1800
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 8.400 in
BTU: 1800
Width: 12 in
Finish: Powder Coated
Wattage: 527
Height: 17.640 in