This product has been discontinued.
Fluorescent Lamp, High Output, T5, 48", 54W, 4100K
Item #:
81830
Cat #:
FP54/841/C/HO/ECO
UPC:
046135210433
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 54 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 4900, Length: 48 inch, Standard Case Qty: 40 Sylvania Part # 21043
Overview
Fluorescent Lamp, High Output, T5, 54 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 4900, Length: 48 inch, Standard Case Qty: 40 Sylvania Part # 21043
Also known as: 046135210433, FP54/841/C/HO/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 4900 |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Lumens: | 4900 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)