Copper Patch Cord, Cat 6A, Black S/FTP C

Item #: 818300

Cat #: STP6X3BL

UPC: 074983011520

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 3 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 3 ft.
Also known as: 074983011520, STP6X3BL

Specifications

Length: 3 ft
Material: Copper
Color: Black
Length: 3 ft
Color: Black
Material: Copper