LyteCaster IC Frame-In Kit, LED, 5", 120V

Item #: 818314

Cat #: L5RAE1

UPC: 662057993904

to view pricing and more.
Documents & Guides
LyteCaster IC Frame-In Kit, LED, AirSeal, New Construction, Screw, Diameter: 5 inch, 120 Volt, Lumens: 1000, Dimming: ELV/Triac dimming

Overview

LyteCaster IC Frame-In Kit, LED, AirSeal, New Construction, Screw, Diameter: 5 inch, 120 Volt, Lumens: 1000, Dimming: ELV/Triac dimming
Also known as: 662057993904, L5RAE1

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Light Technology: LED
Dimmable: Yes
Type: IC, Housing
Diameter: 5 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED