REXEL logo

Wire Reel Cart

Item #: 81839
Cat #: 911
UPC: 783310315186
Sign In or Register to view pricing and more.
Large capacity, excellent for storing, transporting or feeding wire

Product Overview

Large capacity, excellent for storing, transporting or feeding wire
Also known as: 783310315186, 911, cable caddy, Wire Cart
Frequently Bought Together (53)
Greenlee
909 Wire Dispenser, 6 Spindles
Greenlee
910 Wire Cart, 10 Spindles
Greenlee
603 2 Swivel Casters Set - Diameter: 6", Tread: 2"
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Greenlee
840AH Conduit Bender with Handle, 1/2" EMT
Lenox
1815139 8-Piece Hole Saw Mini Kit
Greenlee
38733 Hand Truck Wire Cart
Greenlee
687 Screw Type Reel Stand
Greenlee
842AH Rigid Conduit Bender with Handle, 3/4" Rigid, 1" EMT
DEWALT
DW1956 Wood and Metal Drill Bit Set, Pilot Point, 16-Piece
Greenlee
841AH Rigid Conduit Bender with Handle, 1/2" Rigid, 3/4" EMT
Greenlee
7906SB Right Angle Quickdraw Driver
DEWALT
DCD940KX 18V Cordless Drill/Driver
Werner Ladder
6308 8' Step Ladder, 375 lbs
Greenlee
647 Reel Spindle for Greenlee 687
Ideal
31-064 Fish Tape, with Leader, 200'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Fluke
FLUKE-1507 Insulation Resistance Tester
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Greenlee
37218 Armored Cable Dispenser
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Bizline
R38112FW Fender Washer, 3/8" x 1-1/2", Steel
EGS
4QS-9100 Liquidtight Connector, 90°, 1", Insulated, Steel
16JGAL-12X12 GRID WIRE 12FT X
AFC
18BF-42-500 MC Luminary Cable, Alum, 16/2 (Pur/Gry), 12/2 Solid (Blk/Wht), 250'
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
THHN10SOLGRN500RL 10 AWG THHN Solid Copper, Green, 500'
Multiple
THHN8STRBLU1000RL 8 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
THHN8STRWHT1000RL 8 AWG THHN Stranded Copper, White, 1000'
Multiple
THHN8STRRED1000RL 8 AWG THHN Stranded Copper, Red, 1000'
Multiple
MCALIG122SOL250CL 12/2, Iso Ground, MC, Aluminum Armor, Solid
Multiple
THHN10SOLBLK500RL 10 AWG THHN Solid Copper, Black, 500'
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
350MA 3-1/2" PVC Male Terminal Adapter.
Multiple
THHN12SOLBLU500RL 12 AWG THHN Solid Copper, Blue, 500'
Multiple
350 3-1/2" PVC Conduit, 10', Schedule 40
Appleton
L-900 Conduit Locknut, 3-1/2", Steel
nVent Caddy
SGB16A Screw Gun Bracket, 16" Stud Spacing
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Arlington
AS0 Anti-Short Bushing, 5/16", Non-Metallic
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Arlington
RW3 Reducing Washer, 1" x 3/4", Steel
H-1043

Specifications

Length: 9 1/2 in
Type: Cart
Length: 9 1/2 in
Type: Cart

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)