Flood Light, LED, 112W, 10000L, 5000K 347-480V, Gray

Item #: 818400

Cat #: FLD255NC5NG

UPC: 056020937017

to view pricing and more.
Documents & Guides
Flood Light, LED, 112 Watt, 347-480 Volt, Lumens: 10000, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion

Overview

Flood Light, LED, 112 Watt, 347-480 Volt, Lumens: 10000, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion
Also known as: 056020937017, FLD255NC5NG

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Lumens: 10000
Wattage: 112
Type: Floodlight
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 10000
Type: Floodlight
Volts AC: 347 - 480
Mounting: Trunnion
Wattage: 112
Light Technology: LED