REXEL logo

15 Amp, 125 Volt, NEMA 5-15P

Item #: 81844
Cat #: 5269
UPC: 786788703066
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.

Product Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.
Also known as: 786788703066, 5269
Frequently Bought Together (53)
Woodhead
5266 15 Amp, 125 Volt, NEMA 5-15P
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
Panduit
BT2S-C0 Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack
Panduit
BT4S-C0 Cable Tie, Standard, 15.1" Long, UV Nylon, Black, 100/Pack
Panduit
BT1.5M-C0 Cable Tie, Miniature, 6.3" Long, UV Nylon, Black, 100/Pack
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Panduit
BT1.5I-C0 Cable Tie, Intermediate, 6.1" Long, UV Nylon, Black, 100/Pack
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Hubbell-Bryant
GFRST20I GFCI Receptacle, 20A, 125V, Self-Test, Ivory
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Leviton
IP710-DLZ Slide Dimmer, Fluorescent, IllumaTech, White
Hubbell-Wiring Kellems
5362B Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial
Eaton B-Line
B202ZN SQUARE WASHER, 9/16-IN. HOLE, 1/2-IN. BOLT, ZINC PLATED
Hubbell-TayMac
MM420C In-Use Cover, 1-Gang, Weatherproof
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Brady
PWM-PK-3 Wire Marker Book, Repositionable Vinyl Cloth, A-Z, 1-45, +, -,/
Brady
PWM-PK-2 Wire Marker Book, Repositionable Vinyl Cloth, A-Z, 0-15, +, -,/
Eaton B-Line
N228SS6 SPRING NUT, 3/8-IN.-16, 3/8-IN. NUT, STAINLESS STEEL
Eaton B-Line
B201ZN SQUARE WASHER, 7/16-IN. HOLE, 3/8-IN. BOLT, ZINC PLATED
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
American Packing & Gasket
9GK75N Form 9 Conduit Body Gasket, Neoprene, 3/4"
Woodhead
5266 15 Amp, 125 Volt, NEMA 5-15P
Appleton
CG-3775 Cord Grip, Liquidtight, Aluminum, 0.375" - 0.500"
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Woodhead
1447 Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow
Woodhead
1547 Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Southwire
4112SW8802 15 Amp, 125V AC, 3-Outlet Adaptor, U-Ground, Length: 2ft, Yellow
HellermannTyton
T18L0C2 Cable Tie, 18lb, 8", Black, 100PK
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Woodhead
15W47 Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow
Southwire
9709SW8808 Power Supply Cord, Type SJTW, 16/3 AWG, 9'
Calbrite
S620003U00 Rigid Three-Piece Coupling, 2", Threade
Appleton
CG-3150S Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"
ABB
CR104PBM00E5 Push Button, Yellow Mushroom, 1-3/8", Operator Only, 10A, 600V
ABB
CR104PXC01 Pilot Device, Contact Block, 1NC, Red, IP10
Appleton
CG-1850S Cord Grip, Liquidtight, Steel, 0.187"-0.312", Brown, 1/2"
ABB
CR104PXC1 Pilot Device, Contact Block, 1NO, Green, IP10
Leviton
84001 Toggle Switch Wallplate, 1-Gang, 430 Stainless Steel
Multiple
SO163BLK250RL SOOW Portable Cord, 16/3, Black, 250'
nVent Hoffman
F66GUC Wireway Connector, Type 1, Lay-In, 6" x 6", Steel, Gray
Hubbell-Killark
ZS208CR SHC1035CR, Blue, 3/4" Straight Corrosion Resistant Nylon Cord Grip, 0.375-0.500"
Leviton
4779-CJ 15 Amp, 277 Volt NEMA L7-15R Connector
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Hubbell-Raco
5322-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Hubbell-Raco
5323-0 Weatherproof Outlet Box, 1-Gang, Aluminum
Ideal
30-410 Crimp Connector, Steel, 18 - 10 AWG, 600V
Dottie
1210D Snap-In Knockout Bushing, 1/2", Nylon
Ideal
61-051 E-Z Check® Plus Circuit Tester
Eaton
CL215 Breaker, 15A, 2P, 120/240V, 10 kAIC, Classified
Rayovac
ALAA-8J AA Battery, 1.5V

Specifications

Gender: Female, Female
NEMA Configuration: 5-15P
Type: Grounding, NO, Connector, Industrial Grade, Plug, Single
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
Gender: Female, Female
Type: Grounding, NO, Connector, Industrial Grade, Plug, Single
Color: Black/White
Material: Nylon
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)