REXEL logo

Incandescent Housing, Frame Fixture, 6"

Item #: 81848
Cat #: 1102P1
UPC: 784197110222
Sign In or Register to view pricing and more.
Incandescent Housing, Frame Fixture, 5 Inch

Product Overview

Incandescent Housing, Frame Fixture, 5 Inch
Also known as: 784197110222, 1102P1

Documents

Frequently Bought Together (27)
Lightolier
1176WH Basic Baffle Reflector Trim, 6", White Baffle/White Trim
Midnight Express Service
Mulberry Metal
76701 Duplex Receptacle Wallplate, 1-Gang, Steel, White, Maxi
Lightolier
1176 Basic Baffle Reflector Trim, 6", Black Baffle/White Trim
Arlington
FB442 Round Fan/Fixture Mounting Box, Daimeter 4-1/4"
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Lightolier
1002P1 Incandescent Standard Frame-In Kit, Non-IC, 5"
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
SYLVANIA
LED/RT5/6/HO/900/840 LED Module, High Output, 5 or 6", 13W, 120/277V, 4000K *** Discontinued ***
Multiple
100CPL Coupling, Size: 1", Material: PVC
Hubbell-Dual-Lite
CU2 Emergency Light, LED Dual Adjustable Head
Mulberry Metal
76761 1G WHT-MAXI BLOCK RCPT.
Carlon
B232ACP Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Carlon
B344AB Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Carlon
B455A-UPC Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic
Lightolier
1104ICR Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 6-3/4"
SYLVANIA
FO17/741/ECO Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K *** Discontinued ***
Wiremold
V5747 Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Hubbell-Raco
2611 MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Carlon
B620K 4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic
Hubbell-Raco
155 4" Octagon Box, 1-1/2" Deep, AC/MC/Flex Clamps, Knockouts, Drawn
Hubbell-Raco
192 4" Square Box, Drawn, Metallic, 1-1/2" Deep, NM Cable Clamps
Mulberry Metal
76771 1G WHT-MAXI SWITCH
SYLVANIA
FO32/841/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K
Multiple
STL038RW100CL Flexible Steel Conduit, 3/8", 100' Coil
Multiple
MCAL122STRWG250CL 12/2 w/Ground, MC, Aluminum Armor, Stranded

Specifications

Type: Non-IC, Housing
Diameter: 6 in
Type: Non-IC, Housing
Diameter: 6 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)