REXEL logo

Floor Box Divider Plate, Size: 5-1/4", Non-Metallic

Item #: 81849
Cat #: 881DIV
UPC: 786564524281
Sign In or Register to view pricing and more.
Floor Box Divider Plate with Graduated Cubic Inch Markings. PVC. Size: 5-1/4". Box Quantity: 1.

Product Overview

Floor Box Divider Plate with Graduated Cubic Inch Markings. PVC. Size: 5-1/4". Box Quantity: 1.
Also known as: 786564524281, 881DIV
Frequently Bought Together (51)
Wiremold
881ADP Adjustable Leveling Ring, Diameter: 4", Height: 1-1/8", Non-Metallic
Wiremold
881 Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic
Wiremold
895DCC Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass
Wiremold
881ADP Adjustable Leveling Ring, Diameter: 4", Height: 1-1/8", Non-Metallic
Wiremold
881 Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic
DEWALT
DW5427 Hammer-Drill Bit, Rock Carbide, 3/8"
Wiremold
895DCC Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Milwaukee
48-20-7602 Drill Bit, 44 Magnum Carbide, 5/8"
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Wiremold
895P-BLK Round Duplex Receptacle Cover, 5-1/2" Diameter, Non-Metallic
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Wiremold
RPNFB Round Floor Box, Diameter: 6", Depth: 6 -7/16", Non-Metallic
Wiremold
895 Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass
Carlon
A521DE 4" Square Switch/Outlet Box with Bracket, Depth: 1-1/2", Non-Metallic
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Wiremold
895P-BLK Round Duplex Receptacle Cover, 5-1/2" Diameter, Non-Metallic
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Wiremold
895 Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Appleton
8365N 4" Square Exposed Work Cover, (1) Duplex, 1/2" Raised
nVent Hoffman
ASE12X12X6NK Pull Box 12" x 12" x 6"
Wiremold
RC4ATCBK Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic
Wiremold
880M2 Adjustable Floor Box, 2-Gang, Depth: 2-15/32", Cast Iron
Wiremold
828R Floor Box Cover, 1-Gang, Duplex Receptacle, Brass
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Wiremold
895TCAL Round Duplex Receptacle Cover, 5-1/2" Diameter, Aluminum
Wiremold
AV9015BK 1P, KEYSTONE, CAT6 JACK PLATE
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
GRC150 1-1/2" Galvanized Coupling
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Multiple
STL100RW50CL Flexible Steel Conduit, 1", 50' Coil
Wiremold
RC4ATCBK Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic
Leviton
CS115-2W 1-Pole Switch, 15 Amp, 120/277V, White, Side Wired, Commercial
Steel City
72171-1-1/4 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
CS315-2W 3-Way Switch, 15 Amp, 120/277V, White, Side Wired, Commercial Grade
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Hubbell-Kellems
HBL2610 Twist-Lock, Single Flush Receptacle, 30A
Steel City
72-C-14-5/8 4-11/16" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn
Wiremold
895DCC Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass
Arlington
SG38 AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast
Hubbell-Kellems
HBL2620 Twist-Lock Single Receptacle, 30A, 250V, L6-30R, 2P3W Grounding, Black
Hubbell-Raco
2105 Flex Connector, Type: Squeeze, Non-Insulated, 1-1/4", Malleable
Hubbell-Raco
2103 Flex Connector, Squeeze Type, 3/4", Malleable
Wiremold
897CTCBK 881 CVR W/ DUP REC 2PORTS DATA BK
Multiple
STL125RW-CUT Flexible Steel Conduit, 1-1/4", Reduced Wall, Cut to Length

Specifications

Type: Service Divider
Material: PVC
Type: Service Divider
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)