ETNCL 61VHWF 6" LED REF,VR,SLF FNG

Item #: 818528

Cat #: 61VHWF

UPC: 080083669271

to view pricing and more.

Overview

ETNCL 61VHWF 6 LED REF VR SL

Recessed 6 inch aperture LED downlight housing for new construction or remodel application. Use with lens, shallow lens or wall wash reflectors. Available in 1000, 1500, 2000 or 3000 lumens with color temperatures of 2700K, 3000K, 3500K and 4000K in 80 or 90 CRI. Fixture is suitable for commercial constructions. Insulation must be kept 3" from top and sides of housing. Universal input driver with phase cut and 0-10V dimming. Specify housing, module, and trim separately to complete the luminaire.

Also known as: 080083669271, 61VHWF

Specifications

Mounting: Recessed
Type: Housing
Light Technology: LED
Mounting: Recessed
Light Technology: LED
Type: Housing