ABB S282-C100 S280 2P C 100A

Item #: 818643

Cat #: S282-C100

UPC: 888614228948

to view pricing and more.
Documents & Guides
No Documents Available
ABB S282C100 S280 2P C 100A

Overview

ABB S282C100 S280 2P C 100A
Also known as: 888614228948, S282-C100

Specifications

Poles: 2
Amps: 100
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Amps: 100
Type: Trip Curve C