REXEL logo

15 Amp, 125 Volt, NEMA 5-15P

Item #: 81873
Cat #: 5266
UPC: 786788701062
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.

Product Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.
Also known as: 786788701062, 5266
Frequently Bought Together (49)
Panduit
BT4S-C0 Cable Tie, Standard, 15.1" Long, UV Nylon, Black, 100/Pack
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
Panduit
BT2S-C0 Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack
Panduit
BT1.5M-C0 Cable Tie, Miniature, 6.3" Long, UV Nylon, Black, 100/Pack
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Woodhead
5269 15 Amp, 125 Volt, NEMA 5-15P
Panduit
BT1.5I-C0 Cable Tie, Intermediate, 6.1" Long, UV Nylon, Black, 100/Pack
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Hubbell-Bryant
GFRST20I GFCI Receptacle, 20A, 125V, Self-Test, Ivory
Eaton B-Line
N224SS6 SPRING NUT, 1/4-IN.-20, 1/4-IN. NUT, STAINLESS STEEL
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
OZ Gedney
4Q-50 1/2 IN STR CONN LFMC
Eaton B-Line
B200ZN Square Washer, 5/16" Bolt Hole, Steel/Zinc Plated
Leviton
IP710-DLZ Slide Dimmer, Fluorescent, IllumaTech, White
Hubbell-Wiring Kellems
5362B Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial
Woodhead
1R3006A20A120 Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC
Eaton B-Line
B104ZN Four Hole Corner Angle, Steel, Zinc Plated
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Hubbell-Raco
5330-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Eaton B-Line
N228SS6 SPRING NUT, 3/8-IN.-16, 3/8-IN. NUT, STAINLESS STEEL
Eaton B-Line
B202ZN SQUARE WASHER, 9/16-IN. HOLE, 1/2-IN. BOLT, ZINC PLATED
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Eaton B-Line
B441-22ZN BEAM CLAMP, 3/4-IN. MAX FLANGE, FOR 13/16-IN. TO 1 5/8-IN. HIGH CHAN
Leviton
5269-C 15 Amp Connector, 125V, 5-15R, Nylon, Black/White
Ilsco
CT-6 6 AWG Copper Compression Sleeve
Woodhead
1447 Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow
Ilsco
CT-2 2 AWG Copper Compression Sleeve
3M
CT4BK18-C Cable Tie, Miniature, .1" Wide, 4.1" Long, UV Nylon, Black, 100/Pack
Leviton
2721 Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W
Woodhead
1547 Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow
Cadet
CTT1W Thermostat Kit, Single Pole
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
SO123BLK1000RL SOOW Portable Cord, 12/3, Black, 1000'
Brady
XPS-250-1 Wire Marker Sleeves, 1" x 0.44"
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
3M
CT15BK120-C Cable Tie, Lt. Heavy Duty, 15" Long, UV Nylon, Black, 100/Pack
Leviton
2763 30 Amp, 277/480 Volt, NEMA L19-30R Connector
Leviton
CR15-GY 15 Amp Duplex Receptacle, 125V, 5-15R, Gray, Comm Grade, Side Wire
Leviton
5266-CA 15 Amp Angled Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Greenlee
430 Pull Line, 210 lbs
Leviton
80746-W Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, White, Standard
Ilsco
CT-4/0 4/0 AWG Copper Compression Sleeve
Hubbell-Raco
RLB050 1/2", Type LB, "R" Series, Conduit Body
Cadet
CS152 ComPak 1500W Fan Forced Heater Assembly
Littelfuse
FLNR150ID 150A, 250VAC/125VDC, Class RK5 Time Delay Fuse
Carlon
LT43D-NEW Liquidtight Connector, Straight, 1/2"
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC

Specifications

NEMA Configuration: 5-15P
Type: Grounding, NO, Industrial Grade, Plug
Gender: Male, Male
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: 5-15P
Gender: Male, Male
Color: Black/White
Type: Grounding, NO, Industrial Grade, Plug
Volts AC: 120
Amps: 15

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)