SC FUSE 700V 225A QS BLADE IL

Item #: 81875

Cat #: A70QS225-4IL

UPC: 782001304881

to view pricing and more.
Documents & Guides
A70QS Amp-trap Semiconductor Protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I¦t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc. 700 Volts 225 amps with IL indicator.

Overview

A70QS Amp-trap Semiconductor Protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I¦t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc. 700 Volts 225 amps with IL indicator.
Also known as: 782001304881, A70QS225-4IL

Specifications

Type: Fuse, Semi-Conductor
Amps: 225
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Type: Fuse, Semi-Conductor
Volts AC: 700
Interrupt Rating DC: 200 kA
Amps: 225
Mounting: Bolt On