REXEL logo

Step Baffle Reflector Trim, 5", White Baffle/White Trim

Item #: 81879
Cat #: 1005WH
UPC: 784197100506
Sign In or Register to view pricing and more.
Step Baffle Reflector Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Product Overview

Step Baffle Reflector Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 784197100506, 1005WH

Documents

Frequently Bought Together (37)
Lightolier
1004ICR Incandescent Housing, Recessed DownLight, 5"
Lightolier
1003R Incandescent Non-IC Remodeler Frame-In Kit, 5"
Lightolier
2005WH Baffle Trim, 3-3/4", White
BRK-First Alert
SC7010BV Smoke & Carbon Monoxide Alarm, 120V, (2) AA Battery Backup
Lightolier
1955 Retaining Clips
SYLVANIA
LED9BR30DIM82710YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V
Hubbell-Raco
660 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Ideal
31-605 Duct Seal, Paintable, 5 Pound Block
Greenlee
825-5-1/2 5-1/2" Hole Saw
Arlington
FB442 Round Fan/Fixture Mounting Box, Daimeter 4-1/4"
Lightolier
1002P1 Incandescent Standard Frame-In Kit, Non-IC, 5"
Mulberry Metal
11523 4-11/16" Power Outlet Cover, Single Receptacle 2.480" Diameter
Halo
1495P 4" Adjustable Gimbal, Satin White
Lightolier
1105WH Step Baffle Reflector Trim, 6", White Baffle/White Trim
Eaton
CH8DF Load Center Cover, Type CH, NEMA 1, Box Size D, Flush/Surface
Leviton
80709-W Toggle Switch Wallplate, 2-Gang, Nylon, White
Lightolier
1013WH Cone Reflector Trim, 5", Matte White
Kidde Fire
21027536 Combination Carbon Monoxide and Photoelectric Smoke Alarm, White
Cree Lighting
CR6T-825L-27K-12-E26GU24 LED Downlight, 6", CRT Series
Eaton
CH30B100D CH 3/4-inch loadcenter *** Discontinued ***
Elite Lighting
B605WH Metal Fresnel Trim, Wet Location, 6", White
Generac
6485 Maintenance Kit, FOR 20Kw and 22Kw Standby Generators, Air Cooled
Ideal
89-614 Barrier Strip, 12-Circuit, 20 - 8 AWG, 50 Amp, 600 Volt
Generac
6954 Generator, Portable, 8kW, 120/240VAC, Gas Engine *** Discontinued ***
Halo
H7ICAT IC Housing, Air-Tite, 6"
Hubbell-Raco
519 Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Ears
Hubbell-Raco
670RAC Handy Box, 2-1/8" Deep, 1/2" KOs, Welded, Metallic
Halo
H5RICAT IC Housing, Air-Tite, 5"
Halo
5001P Baffle Trim, 5", White Baffle/White Trim
Halo
1493W Baffle Trim, 4", White Baffle/White Trim
Eaton
CHPL Handle Lock - 1, 2 or 3P, CH Series, Padlockable
Hubbell-Raco
5388-0 WP Outlet Box, 2G, Depth: 2-5/8", (5) 3/4" Hubs
Halo
H7RICAT IC Housing, Air-Tite, 6"
Hubbell-Raco
809C 4" Square Exposed Work Cover, (2) Decora/GFCI
Wiremold
WH2006 2000 Plugmold Cover Clip, White
Eaton
CHFN120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Topaz
RDL/4RND/9/5CTS 4" CCT Selectable, LED Slim Fit Recessed Downlight, 9W

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)