Heat Shrink, WR: 16 - 14, Color: Blue, 25/PK

Item #: 81886
Cat #: MH14BCX
UPC: 051128588970
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Wire Range: 16 - 14, Color: Blue, 25/PK

Overview

Heat Shrink, Wire Range: 16 - 14, Color: Blue, 25/PK
3MÖ ScotchlokÖ Heat Shrink Butt Connector is color-coded for quick and easy identification of the wire size required. This versatile connector has a seamless barrel that is covered by see-through, pre-insulated transparent tubing to provide seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588970, MH14BCX

Specifications

Material: Polyolefin
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Polyolefin
Allowable Gauge Range: 16 - 14
Color: Blue

Customer Reviews

No reviews for this product
(0)