This product has been discontinued.

Chandelier, 9-Light, 2-Tier, 100 Watt, Olde Bronze
Item #: 818860
Cat #: 43506OZ
UPC: 783927417341
Sign In or Register to view pricing and more.
Documents & Guides
Keiran Chandelier, 9-Light, 2-Tier, 100 Watt, Medium Base, Olde Bronze Finish, Satin Etched White Glass
Overview
Keiran Chandelier, 9-Light, 2-Tier, 100 Watt, Medium Base, Olde Bronze Finish, Satin Etched White Glass
Also known as: 783927417341, 43506OZ
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Olde Bronze |
| Volts AC: | 120 |
| Type: | Chandelier |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color: | Olde Bronze |
| Type: | Chandelier |
| Wattage: | 100 |
| Volts AC: | 120 |
| Light Technology: | Incandescent |