250V 500A SEMICOND FUSE

Item #: 81890

Cat #: A25X500-4

UPC: 782001942762

to view pricing and more.
Documents & Guides
No Documents Available
250V 500A SEMICOND FUSE

Overview

250V 500A SEMICOND FUSE
Also known as: 782001942762, A25X500-4

Specifications

Mounting: Flange
Amps: 30
Color: White
Material: Nylon
NEMA Configuration: L16-30R, WD-6
Mounting: Flange
Color: White
NEMA Configuration: L16-30R, WD-6
Amps: 30
Material: Nylon