This product has been discontinued.

Non-IC Housing, Frame-In Kit, 5", Low Voltage
Item #: 81896
Cat #: 1000LV
UPC: 784197100001
to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, 5", Low Voltage, MR16
Overview
Non-IC Housing, Frame-In Kit, 5", Low Voltage, MR16
Also known as: 784197100001, 1000LV
Specifications
| Type: | Non-IC, Housing |
| Diameter: | 5 in |
| Type: | Non-IC, Housing |
| Diameter: | 5 in |