12.5W PAR30 LED Lamp, 40K

Item #: 819071
Cat #: 11DL4G3DIM/827
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12.5W, 120-277V, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.

Overview

LED Lamp, 12.5W, 120-277V, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Also known as: 11DL4G3DIM/827

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Lumens: 900
Volts AC Range: 208, 240, 120
Wattage: 12.500
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Lumens: 900
Wattage: 12.500
Angle: 40°
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)