Connection Cable, Gray PVC, Thin, 5 Pin, Mini Straight Female/Male

Item #: 81913

Cat #: 1485G-P1N5-M5

UPC: 611320839395

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Gray PVC, Thin, 5 Pin, Mini Straight Female/Male, 5 meter (16.4 Foot)

Overview

Connection Cable, Gray PVC, Thin, 5 Pin, Mini Straight Female/Male, 5 meter (16.4 Foot)
Also known as: 611320839395, 1485G-P1N5-M5

Specifications

Length: 5 m
Type: Cable, Connection
Color: Gray
Gender: Female/Male
Length: 5 m
Color: Gray
Type: Cable, Connection
Gender: Female/Male