Masonry Push Mount, 0.31” (8.0mm), Black

Item #: 819150

Cat #: MPMWH32-D0

UPC: 074983336074

to view pricing and more.
Documents & Guides
Masonry Push Barb Cable Tie Mount, Nylon 6.6, 01.41” x 0.28” (35.8mm x 7.1mm), Requires a Hole Diameter of 0.31” (8.0mm), Indoor/Outdoor, Used With Miniature, Intermediate, Standard, Light-Heavy, Heavy, and Hook and Loop Mount Cables Ties, Black, Package of 500

Overview

Masonry Push Barb Cable Tie Mount, Nylon 6.6, 01.41” x 0.28” (35.8mm x 7.1mm), Requires a Hole Diameter of 0.31” (8.0mm), Indoor/Outdoor, Used With Miniature, Intermediate, Standard, Light-Heavy, Heavy, and Hook and Loop Mount Cables Ties, Black, Package of 500
Also known as: 074983336074, MPMWH32-D0

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon