Masonry Push Mount, Standard, .31" (7.9m

Item #: 819168

Cat #: MPMWH32-L0

UPC: 074983336067

to view pricing and more.
The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.31" (7.9 mm) and is designed for use in indoor and outdoor environments. It is used

Overview

The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.31" (7.9 mm) and is designed for use in indoor and outdoor environments. It is used
Also known as: 074983336067, MPMWH32-L0

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon