Breaker, PowerPact Q, I-Line, Thermal Magnetic, 125A, 2P, 240VAC, 65kA, AC Phase

Item #: 819203

Cat #: QGA221252

UPC: 785901631989

to view pricing and more.
Molded Case Circuit Breaker (Q-Frame) 125 Amp, 2-Pole, I-Line Plug-On, AC, 240 Volt AC, Hold: 1200 Amp - Trip: 2400 Amp, 65kA@240 Volt AC, #4 to 300 AWG/kcmil (Al/Cu), (PowerpacT), UL Listed - CSA Certified - IEC Rated

Overview

Molded Case Circuit Breaker (Q-Frame) 125 Amp, 2-Pole, I-Line Plug-On, AC, 240 Volt AC, Hold: 1200 Amp - Trip: 2400 Amp, 65kA@240 Volt AC, #4 to 300 AWG/kcmil (Al/Cu), (PowerpacT), UL Listed - CSA Certified - IEC Rated

The PowerPact® Q-frame line of circuit breakers include QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions, or I-Line® group-mounted construction. PowerPact Q-frame circuit breakers are rated for 240 Vac (208Y/120 Vac for 3-pole 100 kA) and are available with UL® Listed interruption ratings from 10 kA to 100 kA. Unit-mount circuit breakers are available with lugs on both ends for cabled applications or with mounting studs for bus-mounted applications. 

Also known as: 785901631989, QGA221252

Specifications

Poles: 2
Amps: 125
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Standards: California Proposition 65
Poles: 2
Type: Breaker; Molded Case, Breaker
Standards: California Proposition 65
Amps: 125
Volts AC: 240