Air Conditioner for Enclosure, Hazardous Location, 4000 BTU 115 Volt, Light Gray, Steel

Item #: 819266

Cat #: NHZ280416G300

UPC: 783510286354

to view pricing and more.
Air Conditioner for Enclosure, SpectraCool Narrow Hazardous Location AC, 28 x 11.500 x 14 Inch, 4000 BTU 115 Volt, Light Gray, Steel

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Hazardous Location AC, 28 x 11.500 x 14 Inch, 4000 BTU 115 Volt, Light Gray, Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286354, NHZ280416G300

Specifications

Width: 11.500 in
Depth: 14 in
Height: 28 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 11.500 in
Height: 28 in
IP/NEMA Rating: NEMA 4
Depth: 14 in
Material: Steel