B-LINE 88-3RHSL-SIDE HC WW ELBOW SI

Item #: 819274

Cat #: 88-3RHSL-SIDE

UPC: 782051640847

to view pricing and more.
Documents & Guides
CIR 88-3RHSLSIDE HC WW ELBOW

Overview

CIR 88-3RHSLSIDE HC WW ELBOW
Also known as: 782051640847, 88-3RHSL-SIDE

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R