Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

Item #: 81931

Cat #: CL120GF

UPC: 782114982167

to view pricing and more.
Documents & Guides
Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault20 Amp, 1-Pole Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.

Overview

Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault20 Amp, 1-Pole Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.
Also known as: 782114982167, CL120GF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA