FUSE 16A 690V 000/80 GR UC

Item #: 81934

Cat #: 170M1359

UPC: 051712216609

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed square body fuse,16A,200 kAIC,Class gR,Blade end X blade end,DIN 43 620,Standard,Clearing at 660V: 48,square body with offset bolted tags (slotted),Top fuse status indicator,7.2,5.5W

Overview

Eaton Bussmann series high speed square body fuse,16A,200 kAIC,Class gR,Blade end X blade end,DIN 43 620,Standard,Clearing at 660V: 48,square body with offset bolted tags (slotted),Top fuse status indicator,7.2,5.5W

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216609, 170M1359

Specifications

Mounting: Stud
Type: With Indication, Square Body DIN 43-653
Amps: 16
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 16
Volts AC Range: 690 - 700
Type: With Indication, Square Body DIN 43-653
Interrupt Rating DC: 200 kA