
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 6-20R and (2) 5-20R2GFI. Breakers: (1) 2-Pole 50 Amp GFCI and (2) 1-Pole 20 Amp.
Overview
100 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 6-20R and (2) 5-20R2GFI. Breakers: (1) 2-Pole 50 Amp GFCI and (2) 1-Pole 20 Amp.
Also known as: M038C033U
Specifications
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
NEMA Configuration: | 5-20R, 6-20R |
IP/NEMA Rating: | 3R |
Amps: | 100 |
Phase: | 1 |
NEMA Configuration: | 5-20R, 6-20R |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | 3R |
Customer Reviews
No reviews for this product
(0)