TURNLOK CONNECTOR 4W 30A 3P 480V

Item #: 81948

Cat #: L1630-C

UPC: 785007163018

to view pricing and more.
Turnlok® Connector 4-Wire 30A 3-Phase 480V

Overview

Turnlok® Connector 4-Wire 30A 3-Phase 480V
Also known as: 785007163018, L1630-C

Specifications

Type: Grounding, Connector
Volts AC: 480
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L16-30R
Type: Grounding, Connector
Color: Black/White
Material: Nylon
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R