REXEL logo

Explosionproof Conduit Body, Type: T, 1" Aluminum

Item #: 81949
Cat #: XT-3
UPC: 783936950037
Sign In or Register to view pricing and more.
Explosionproof Conduit Body, Type: T, Size: 1 Inch, Material: Aluminum. Includes: Cover & Gasket.

Product Overview

Explosionproof Conduit Body, Type: T, Size: 1 Inch, Material: Aluminum. Includes: Cover & Gasket.
Also known as: 783936950037, XT-3

Documents

Frequently Bought Together (46)
Power-Strut
PS1100-1-AL Standard Strut Strap, 1", Aluminum
Dottie
WS14314 Wedge Anchor, Stainless Steel, 1/4" x 3-1/4"
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Hubbell-Raco
2908RT EMT Compression Connector, 2 inch, Raintight, Steel
Dottie
FENWS38114 1 1/4" Fender Washer
Atlas Lighting Products
ILW48LED4D Wet Location Fixture, LED, 4', 120-277V
Multiple
15090ELB80 PVC 90° Elbow, 1-1/2", Schedule 80
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
RB400-200 Reducing Bushing, Threaded, 4 x 2", Malleable Iron
Appleton
EYF-100 Sealing Fitting, Vertical/Horizontal, 1", Explosionproof, Malleable
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Hubbell-Killark
R-10 1/2" To 3/8" Reducing Bushing
Hubbell-Killark
AN-1 Rigid Nipple, 1/2" x Close", Threaded, Aluminum
Appleton
GIB-100LS-4AC Grounding Bushing, 1", Threadless, Insulated, Malleable Iron
Appleton
GIB-400LS-4AC Grounding Bushing, 4", Threadless, Insulated, Malleable Iron
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN14STRBLU500RL 14 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
15080 1-1/2" PVC Conduit, 10', Schedule 80
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Power-Strut
PS200EH-10AL Channel, Elongated Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Bizline
R14FWU USS Flat Washer, 1/4", Steel
Hubbell-Killark
BL-90-1 Elbow, Male/fem 90 Deg Al 1/2"
Square D
RUMC32F7 Relay, Plug In, 11 Pin, 10A, 120VAC Coil, 250VAC, 3PDT
Panduit
PV14-8F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #8 Stud, Blue
Square D
9001KM1 Light Module, 30mm, 120VAC, Transformer, Incandescent, BA9S
TPI
D2022H10BA Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277V
SYLVANIA
F15T8/D Fluorescent Lamp, Preheat, T8, 18", 15W, 6500K
OZ Gedney
GUALB-100 Conduit Outlet Box, Type LB, 1" Hubs, Iron/Aluminum
Appleton
1903 EMT Conduit Strap, 1-Hole, 1", Steel
SYLVANIA
SLMFLD1A/050UNV850/WF/BZ LED Slim Floodlight, 50W, 5000K, 6300 Lumen, 120-277V *** Discontinued ***
Hubbell-Killark
R-31 Reducing Bushing, Threaded, 1" x 1/2", Aluminum
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Hubbell-Killark
R-32 Reducing Bushing, Threaded, 1" x 3/4", Aluminum
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Appleton
UNY100NR Union, 1", Male/Female, Explosionproof, Steel
Appleton
ERLB75 Explosionproof Conduit Body, Type: LB, 3/4", Malleable Iron
Square D
8501NR51 RELAY SOCKET 600VAC 10A TYPE K +OPTION
Hubbell-Killark
ENY-1 Sealing Fitting, Vertical/Horizontal, 1/2", Explosionproof, Aluminum
Appleton
C75-M Conduit Body, Type: C , Size: 3/4", Form 35, Malleable Iron
Hubbell-Killark
XLB-3 Conduit Body, Explosionproof, Type: LB, Size: 1", Aluminum
Cooper Crouse-Hinds
RE31SA Reducing Bushing, Threaded, 1" x 1/2", Explosionproof, Aluminum
Cooper Crouse-Hinds
OELR3SA Conduit Body, Type LR, 1", Explosionproof, Aluminum

Specifications

Diameter: 1 in
Material: Aluminum, Aluminum
Type: Type T, Conduit Body
Color: Gray
Diameter: 1 in
Type: Type T, Conduit Body
Material: Aluminum, Aluminum
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)