2" PVC 90° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 819516

Cat #: UA9CJB

UPC: 034481196525

to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196525, UA9CJB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 18 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 18 in