1-1/2" x 3/4" Wire Duct, Narrow Slot, White, 6' Length

Item #: 819531
Cat #: TY75X15NPW6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 1-1/2" x 3/4" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wire Duct. H x W x L: 1-1/2" x 3/4" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: TY75X15NPW6

Specifications

Width: 3/4 in
Height: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: White
Length: 6 ft
Height: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)