63A Square Body DIN 43-653 Fuse, Size 000, Indicator for Micro, 690/700V

Item #: 81964

Cat #: 170M1415

UPC: 051712216814

Sign In or Register to view pricing and more.
Documents & Guides
63 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

63 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712216814, 170M1415

Specifications

Amps: 63
Type: Square Body
Amps: 63
Type: Square Body