REXEL logo

TURNLOK CONNECTOR 4W 20A 3P 250V

Item #: 81965
Cat #: L1520-C
UPC: 785007152012
Sign In or Register to view pricing and more.
Turnlok Connector 4wire 20amp 3phase 250v

Product Overview

Turnlok Connector 4wire 20amp 3phase 250v
Also known as: 785007152012, L1520-C

Documents

Frequently Bought Together (47)
Pass & Seymour
L1520-P TURNLOK PLUG 4WIRE 20A 3-PH 250V
Pass & Seymour
L1520-P TURNLOK PLUG 4WIRE 20A 3-PH 250V
Appleton
L-100 Conduit Locknut, 1/2", Steel
Pass & Seymour
L1520-R TURNLOK SGL REC 4W 20A 3P 250V
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
PB-100-D Conduit Bushing, Insulating, 1/2", Threaded, Plastic
Appleton
CG-5050 Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"
Appleton
8498 4-11/16" Square Exposed Work Cover, (1) Single Receptacle
3M
FV10-8Q Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8
EGS
RN-75 Offset Nipple, Threaded, 3/4", Zinc Die Cast
Pass & Seymour
TM8-USBICC6 DECORATOR COMBO RECEPT+USB IV
Multiple
SOWASO104BLK-CUT Portable Cord, Type SO/SOWA, 10/4, Black, Cut to Length
Pass & Seymour
TP8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Multiple
GRC050X600 1/2" x 6" Galvanized Conduit Nipple
Appleton
8379 4" Square Exposed Work Cover, (1) 20A Twist Lock Receptacle
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
E047004 PLASTIC TRENDS 1-GANG W/P COVER
Pass & Seymour
BOX52 BOX CONN SNG WEAVE .52-.73 DIA
International Metal Hose
4312 1/2IN EFLT X 100FT EXTRA FLEXIBLE LIQUID-TIGHT
3M
312-BAG Wire Connector, Winged, 22 to 12 AWG, 600V, Yellow *** Discontinued ***
Panduit
PLT2I-M Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 1000/PK
Appleton
2538 Handy Box Cover, Type: Single Receptacle, Drawn, Metallic
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Pass & Seymour
L1430-C TURNLOK CONNECTOR 4W 30A 125/250V
Pass & Seymour
SS720 SMOOTH 302SS 1G POWER OUTLET 1.5625 IN
QOB230 2P-120/240V-30A CB
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Leviton
2423 Locking Connector, 20A, 250V, 3PH
Power-Strut
PS888-EG FITTING,FLAT 4 HOLE,7 1/4in,EG
Appleton
ST-50 Liquidtight Connector, Straight, 1/2", Steel
Appleton
8465 4" Square Cover, Flat, Blank
Intermatic
T103 Mechanical Timer, 24-Hour, DPST
Pass & Seymour
WPBD23 Wp Deep Box 1g 3 Hole 1/2"
Appleton
4075S Set Screw Connector, 3/4" Steel
Appleton
4SES 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Ideal
83-2241 Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 10 Stud
Hubbell-Raco
878 4-11/16" Square Exposed Work Cover, (1) 30 - 50A Single Receptacle
Power-Strut
PS607-EG Four Hole Corner Angle, Steel, Electro-Galvanized
Panduit
ABM2S-A-C Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive
Leviton
CS8169 50 Amp, 480 Volt, Non-NEMA Receptacle
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
3M
RV10-14Q Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4
Leviton
CS8165C Locking Plug, 50A, 3PH 480V, California Style, 3P4W
Multiple
SJOWSJO124BLK-CUT SJOWA Portable Cord, 12/4, Black, Cut to Length
Pass & Seymour
L2030MBOOT WP BOOT TL PLUG 20/30AMP
Pass & Seymour
L2030FBOOT WP BOOT TL CONN 20/30AMP

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 250
NEMA Configuration: L15-20R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)